DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Clevis Pin, Stl, 3/8x3 1/2 L, PK10

ITW BEE LEITZKE| Zoro #: G1550211| Mfr #: 11-181

$6.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Item: Clevis Pin
Meets/Exceeds: ASME B18.8.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550211 Mfr #: 11-181
Overall Length: 3-1/2"Item: Clevis Pin
Meets/Exceeds: ASME B18.8.1Type: Standard
Length: 3-1/2"Material: 1010/1018 Steel
Finish: PlainUsable Length: 3-17/64"
Pin Dia.: 3/8"Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 3/8 In, Length 3 1/2 In, Usable Length 3 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews