KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Stl, 5/16x1 3/4 L, PK25

ITW BEE LEITZKE| Zoro #: G0736687| Mfr #: 11-099

$6.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-3/4"
Pin Dia.: 5/16"
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736687 Mfr #: 11-099
Length: 1-3/4"Pin Dia.: 5/16"
Item: Clevis PinMaterial: 1010/1018 Steel
Overall Length: 1-3/4"Usable Length: 1-17/32"
Finish: PlainType: Standard
Meets/Exceeds: ASME B18.8.1Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 5/16 In, Length 1 3/4 In, Usable Length 1 17/32, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews