KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Stl, 5/16x2 3/4 L, PK25

ITW BEE LEITZKE| Zoro #: G2433627| Mfr #: 11-121

$14.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433627 Mfr #: 11-121
Type: StandardItem: Clevis Pin
Length: 2-3/4"Overall Length: 2-3/4"
Pin Dia.: 5/16"Finish: Plain
Usable Length: 2-17/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 5/16 In, Length 2 3/4 In, Usable Length 2 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews