Itw Bee Leitzke
Clevis Pin, Stl, 9/16x2 1/2 L, PK5
Mfr # WWG-CLP-264
Zoro # G1644946
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x3 In L, PK25 WWG-CLP-176
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x2 1/2 L, PK25 WWG-CLP-192
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x7/8 L, PK25 WWG-CLP-244
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x1 In L, PK25 WWG-CLP-197
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 L, PK5 WWG-CLP-268
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 1/2 L, PK10 WWG-CLP-219
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625x1 1/2 L, PK10 WWG-CLP-228
- ITW BEE LEITZKE Clevis Pin, 1018, 0.437 x3 In L, PK10 WWG-CLP-214
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 1/2 In L WWG-CLP-236
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 U39798.050.0225
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 1/2 In, PK25 WWG-CLPZ-057
- Itw Bee Leitzke Clevis Pins