TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Coiled Spring Pin Asst, Std, Plain, 270 PC

ITW BEE LEITZKE| Zoro #: G1097783| Mfr #: 98-426

$84.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pin AssortmentFinish: PlainMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097783 Mfr #: 98-426
Item: Pin AssortmentFinish: Plain
Material: Carbon SteelMeets/Exceeds: ASMEANSI B18.8.2
Number of Sizes: 16Number of Pieces: 270
Includes: (30) Each: 1/8x3/4", x1", (20) Each: 1/16x1/2", x1", 3/32x1/2", x1", 1/8x1/2", 3/16x1", x1-1/2", (15) Each: 5/32x1/2", (10) Each: 5/32x1", 1/4x1", x1-1/2", x2", 5/16x1", (5) Each: 5/16x2", Plastic ContainerType: Coiled Spring
Country of Origin (subject to change): Multiple

Description

Pin Assortment, Coiled Spring, Basic Material High Carbon Steel, Fastener Finish Plain, Number of Sizes 16, Number of Pieces 270, Meets/Exceeds ASMEANSI B18.8.2, Includes (30) Each: 1/8x3/4 In., x1 In., (20) Each: 1/16x1/2 In., x1 In., 3/32x1/2 In., x1 In., 1/8x1/2 In., 3/16x1 In., x1-1/2 In., (15) Each: 5/32x1/2 In., (10) Each: 5/32x1 In., 1/4x1 In., x1-1/2 In., x2 In., 5/16x1 In., (5) Each: 5/16x2 In., Plastic Container

Reviews