DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cotter Pin Asst, 18-8, 100 Pcs, 14 Sizes

ITW BEE LEITZKE| Zoro #: G1753017| Mfr #: 03-ASST

$28.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 100
Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Cotter, Extended Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753017 Mfr #: 03-ASST
Number of Pieces: 100Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Cotter, Extended ProngMaterial: 18-8 Stainless Steel
Finish: PlainItem: Pin Assortment
Includes: (10) Each: 3/32x3/4", x1", 1/8x1", x1-1/4", 3/16x1", x1-1/2", (8) Each: 1/8x1-1/2", 3/16x2", (6) Each: 1/4x1-1/2", x2", (4) Each: 3/32x1-1/2", 5/32x1-1/2", (2) Each: 5/16x2", x2-1/2", Plastic ContainerNumber of Sizes: 14
Country of Origin (subject to change): United States

Description

Cotter Pin Assortment, Extended Prong, 18-8 Stainless Steel, Finish Plain, Number of Pieces 100, Number of Sizes 14, Meets/Exceeds ANSI/ASME B 18.8.1, Includes 10 of Each: 3/32 x 3/4, & 3/32 x 1 In, 4 Ea: 3/32 x 1 1/2 In, 10 of Ea: 1/8 x 1, & 1 1/4 In, 8 Ea: 1/8 x 1 1/2 In, 4 Ea: 5/32 x 1 1/2 In, 10 of Ea: 3/16 x 1, & 3/16 x 1 1/2 In, 8 Ea: 3/16 x 2 In, 6 of Ea: 1/4 x 1 1/2, & 1/4 x 2 In, 2 of Ea: 5/16 x 2, & 5/16 x 2 1/2 In. Packaged in a Single Compartment Plastic Box

Reviews