HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cotter Pin Asst, 18-8, 1200 Pcs, 10 Sizes

ITW BEE LEITZKE| Zoro #: G1164204| Mfr #: 98-431SS

$107.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1200
Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Cotter, Extended Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164204 Mfr #: 98-431SS
Number of Pieces: 1200Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Cotter, Extended ProngMaterial: 18-8 Stainless Steel
Finish: PlainItem: Pin Assortment
Includes: (250) Each: 3/32x3/4", (200) Each: 1/16x1/2", 3/32x1", (150) Each: 1/16x1", (125) Each: 3/32x1-1/2", (100) Each: 1/8x1", (75) Each: 1/8x1-1/2", (65) Each: 1/8x2", (20) Each: 5/32x2", (15) Each: 3/16x2", Plastic Container with Identification LabelNumber of Sizes: 10
Country of Origin (subject to change): United States

Description

Cotter Pin Assortment, Extended Prong, 18-8 Stainless Steel, Finish Plain, Number of Pieces 1200, Number of Sizes 10, Meets/Exceeds ANSI/ASME B 18.8.1, Includes 200 Each: 1/16 x 1/2 In, 150 Ea: 1/16 x 1 In, 250 Ea: 3/32 x 3/4 In, 200 Ea: 3/32 x 1 In, 125 Ea: 3/32 x 1 1/2 In, 100 Ea: 1/8 x 1 In, 75 Ea: 1/8 x 1 1/2 In, 65 Ea: 1/8 x 2 In, 20 Ea: 5/32 x 2 In, 15 Ea: 3/16 x 2 In. Packaged in a Plastic Compartmented Box with Identification Label.

Reviews