Cotter Pin Asst, Extend Prong, Zinc, 420 PC

ITW BEE LEITZKE| Zoro #: G1658544| Mfr #: 98-230

$26.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 420
Meets/Exceeds: ASME/ANSI B18.8.1
Type: Cotter, Extended Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658544 Mfr #: 98-230
Number of Pieces: 420Meets/Exceeds: ASME/ANSI B18.8.1
Type: Cotter, Extended ProngMaterial: Carbon Steel
Finish: zincItem: Pin Assortment
Includes: (100) Each: 1/16x1", 3/32x1", 1/8x1", (60) Each: 1/8x1-1/2", (40) Each: 5/32x1-1/2", (20) Each: 3/16x2", Plastic ContainerNumber of Sizes: 6
Country of Origin (subject to change): United States

Description

Pin Assortment, Cotter, Extended Prong, Carbon Steel, Finish Zinc, Number of Pieces 420, Number of Sizes 6, Meets/Exceeds ASME/ANSI B18.8.1, Includes (100) Each: 1/16x1 In., 3/32x1 In., 1/8x1 In., (60) Each: 1/8x1-1/2 In., (40) Each: 5/32x1-1/2 In., (20) Each: 3/16x2 In., Plastic Container

Reviews