Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes

ITW BEE LEITZKE| Zoro #: G0295845| Mfr #: 98-2656

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pin Assortment
Material: Low carbon steel
Number of Pieces: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295845 Mfr #: 98-2656
Item: Pin AssortmentMaterial: Low carbon steel
Number of Pieces: 100Number of Sizes: 14
Finish: zincIncludes: (10) Each: 3/32x3/4", x1", 1/8x1", x1-1/4", 3/16x1", x1-1/2", (8) Each: 1/8x1-1/2", 3/16x2", (6) Each: 1/4x1-1/2", x2", (4) Each: 3/32x1-1/2", 5/32x1-1/2", (2) Each: 5/16x2", x2-1/2", Plastic Container
Type: Cotter, Extended ProngMeets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Description

Cotter Pin Assortment, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Number of Pieces 100, Number of Sizes 14, Meets/Exceeds ANSI/ASME B 18.8.1, Includes 10 of Each: 3/32 x 3/4, & 3/32 x 1 In, 4 Ea: 3/32 x 1 1/2 In, 10 of Ea: 1/8 x 1, & 1 1/4 In, 8 Ea: 1/8 x 1 1/2 In, 4 Ea: 5/32 x 1 1/2 In, 10 of Ea: 3/16 x 1, & 3/16 x 1 1/2 In, 8 Ea: 3/16 x 2 In, 6 of Ea: 1/4 x 1 1/2, & 1/4 x 2 In, 2 of Ea: 5/16 x 2, & 5/16 x 2 1/2 In. Packaged in a Single Compartment Plastic Box

Reviews