Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes

ITW BEE LEITZKE| Zoro #: G1175535| Mfr #: 98-231

$23.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 550
Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Cotter, Extended Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175535 Mfr #: 98-231
Number of Pieces: 550Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Cotter, Extended ProngMaterial: Low carbon steel
Finish: zincItem: Pin Assortment
Includes: (125) Each: 1/16x1", 3/32x1", (80) Each: 3/32x3/4", (70) Each: 3/32x1-1/2", (60) Each: 1/8x1", (50) Each: 1/8x1-1/2", (40) Each: 1/8x2", Plastic ContainerNumber of Sizes: 7
Country of Origin (subject to change): United States

Description

Pin Assortment, Cotter, Extended Prong, Low Carbon Steel, Finish Zinc, Number of Pieces 550, Number of Sizes 7, Meets/Exceeds ANSI/ASME B 18.8.1, Includes (125) Each: 1/16x1 In., 3/32x1 In., (80) Each: 3/32x3/4 In., (70) Each: 3/32x1-1/2 In., (60) Each: 1/8x1 In., (50) Each: 1/8x1-1/2 In., (40) Each: 1/8x2 In., Plastic Container

Reviews