KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin Kit, 130 PC

ITW BEE LEITZKE| Zoro #: G2354292| Mfr #: 98-2114

$23.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sizes: 7
Number of Pieces: 130
Item: Pin Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354292 Mfr #: 98-2114
Number of Sizes: 7Number of Pieces: 130
Item: Pin AssortmentIncludes: Fits Shaft Sizes, (20) Each: 3/16-1/4", 1/4-5/16", 5/16-3/8", 3/8-7/16", 1/2-9/16", 5/8-3/4", (10) Each: 7/8-1", Plastic Container
Type: Hairpin CotterFinish: zinc
Material: Spring WireCountry of Origin (subject to change): United States

Description

Pin Assortment, Hairpin Cotter, Spring Wire, Finish Zinc, Number of Pieces 130, Number of Sizes 7, Includes Fits Shaft Sizes, (20) Each: 3/16-1/4 In., 1/4-5/16 In., 5/16-3/8 In., 3/8-7/16 In., 1/2-9/16 In., 5/8-3/4 In., (10) Each: 7/8-1 In., Plastic Container

Reviews