KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes

ITW BEE LEITZKE| Zoro #: G2245381| Mfr #: 22-07

$15.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pin Assortment
Material: 18-8 Stainless Steel
Number of Pieces: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245381 Mfr #: 22-07
Item: Pin AssortmentMaterial: 18-8 Stainless Steel
Number of Pieces: 50Number of Sizes: 5
Finish: PlainIncludes: Fits Shaft Sizes, (10) Each: 1/8", 3/16-1/4", 1/4-5/16", 5/16-3/8", 3/8-7/16", Plastic Container
Type: Hairpin CotterMeets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Description

Hairpin Cotter Assortment, Hairpin Cotters, 18-8 Stainless Steel, Finish Plain, Number of Pieces 50, Number of Sizes 5, Meets/Exceeds ANSI/ASME B 18.8.1, Includes 10 of Each: Fits Shaft Sizes. 1/8 In, 3/16-1/4 In, 1/4-5/16 In, 5/16-3/8 In, 3/8-7/16 In, Packaged in a Single Compartment Plastic Box

Reviews