Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 267 pc.

ITW BEE LEITZKE| Zoro #: G1881293| Mfr #: 98-175

$171.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hex Locknut Assortment
Material: steel
Number of Pieces: 267
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881293 Mfr #: 98-175
Item: Hex Locknut AssortmentMaterial: steel
Number of Pieces: 267Number of Sizes: 20
Finish: zincIncludes: (30) Each: 1/4-20, (25) Each: 5/16-18, 3/8-16, 3/8-24, (20) Each: 1/4-28, 5/16-24, 7/16-14, 7/16-20, (15) Each: 1/2-13, 1/2-20, (12) Each: 9/16-12, (8) Each: 9/16-18, 5/8-11, 5/8-18, (4) Each: 3/4-10, 3/4-16, (2) Each: 7/8-9, 7/8-14, 1-8, 1-14, Plastic Container
Type: Nylon InsertMeets/Exceeds: IFI 100/107
Country of Origin (subject to change): United States

Description

Hex Locknut Assortment, Nylon Insert, Steel, Finish Zinc Plated, Number of Pieces 267, Number of Sizes 20, Meets/Exceeds IFI 100/107, Includes Coarse Thread: 30 Each 1/4-20, 25 Each: 5/16-18, 3/8-16, 20 Each: 7/16-14, 15 Each: 1/2-13, 12 Each: 9/16-12, 8 Each: 5/8-11, 4 Each: 3/4-10, And 2 Each: 7/8-9, 1 In-8, Fine Thread: 25 Each: 3/8-24, 20 Each: 1/4-28, 5/16-24, 7/16-20, 15 Each: 1/2-20, 8 Each: 9/16-18, 5/8-18, 4 Each: 3/4-16, And 2 Each: 7/8-14, 1 In-14

Reviews