LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Key Stock Kit

ITW BEE LEITZKE| Zoro #: G1788744| Mfr #: 98-169

$134.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788744 Mfr #: 98-169
Material: Low carbon steelFinish: Plain
Type: Big Shot Maintenance KitRockwell Hardness: B80-90
Number of Pieces: 401Tensile Strength (PSI): 82-92m
Item: Machinery and Woodruff Key Asst.Country of Origin (subject to change): United States

Product Description

Machinery and Woodruff Key Stock Kit, 401 Pieces, Includes Size 1/8 to 3/8 Inch, With Case

Product Reviews

Save 15%. Sign up for Z-mail.