BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lanyard, 2 Loops, 3/64x12 L, PK10

ITW BEE LEITZKE| Zoro #: G2028257| Mfr #: 79-12

$14.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"Package Quantity: 10Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028257 Mfr #: 79-12
Length: 12"Package Quantity: 10
Meets/Exceeds: -Finish: Nylon
Fits Shaft Dia.: 1"Item: Lanyards
Material: GalvanizedPin Dia.: 3/64"
Type: 2 LoopsCountry of Origin (subject to change): Multiple

Description

Lanyards, 2 Loops, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 10

Reviews