HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lanyard, 2 Loops, 3/64x12 L, PK5

ITW BEE LEITZKE| Zoro #: G1134262| Mfr #: 79019

$8.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Meets/Exceeds: -
Type: 2 Loops
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134262 Mfr #: 79019
Length: 12"Meets/Exceeds: -
Type: 2 LoopsFits Shaft Dia.: 1"
Material: Stainless SteelFinish: Nylon
Item: LanyardsPackage Quantity: 5
Pin Dia.: 3/64"Country of Origin (subject to change): United States

Description

Lanyards, 2 Loops, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 5

Reviews