SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lanyard, 2 Loops, 3/64x18 L, PK5

ITW BEE LEITZKE| Zoro #: G2057361| Mfr #: 79020

$10.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelPin Dia.: 3/64"Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057361 Mfr #: 79020
Material: Stainless SteelPin Dia.: 3/64"
Length: 18"Package Quantity: 5
Type: 2 LoopsMeets/Exceeds: -
Finish: NylonItem: Lanyards
Fits Shaft Dia.: 1"Country of Origin (subject to change): Multiple

Description

Lanyards, 2 Loops, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 18, Package Quantity 5

Reviews