KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard, 2 Loops, 3/64x6 L, PK10

ITW BEE LEITZKE| Zoro #: G1800687| Mfr #: 79-11

$12.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1"
Type: 2 Loops
Item: Lanyards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800687 Mfr #: 79-11
Fits Shaft Dia.: 1"Type: 2 Loops
Item: LanyardsLength: 6"
Package Quantity: 10Pin Dia.: 3/64"
Finish: NylonMaterial: Galvanized
Country of Origin (subject to change): United States

Description

Lanyards, Two Loops, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Length 6, Package Quantity 10

Reviews