BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lanyard, 2 Loops/Tab, 3/64x12 L, PK5

ITW BEE LEITZKE| Zoro #: G2170567| Mfr #: 79026

$12.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -Finish: NylonLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170567 Mfr #: 79026
Meets/Exceeds: -Finish: Nylon
Length: 12"Material: Stainless Steel
Item: LanyardsPackage Quantity: 5
Pin Dia.: 3/64"Type: 2 Loops and Tab
Fits Shaft Dia.: -Country of Origin (subject to change): Multiple

Description

Lanyards, 2 Loops and Tab, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 5

Reviews