Lanyard, 2 Loops/Tab, 3/64x18 L, PK5

ITW BEE LEITZKE| Zoro #: G1999304| Mfr #: 79027

$13.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 18"
Meets/Exceeds: -
Type: 2 Loops and Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999304 Mfr #: 79027
Length: 18"Meets/Exceeds: -
Type: 2 Loops and TabFits Shaft Dia.: 1"
Material: Stainless SteelFinish: Nylon
Item: LanyardsPackage Quantity: 5
Pin Dia.: 3/64"Country of Origin (subject to change): United States

Description

Lanyards, 2 Loops and Tab, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 18, Package Quantity 5

Reviews