KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard, 2 Loops/Tab, 3/64x6 L, PK5

ITW BEE LEITZKE| Zoro #: G2114043| Mfr #: 79-15

$17.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 2 Loops and Tab
Item: Lanyards
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114043 Mfr #: 79-15
Type: 2 Loops and TabItem: Lanyards
Length: 6"Package Quantity: 5
Pin Dia.: 3/64"Finish: Nylon
Material: GalvanizedCountry of Origin (subject to change): United States

Description

Lanyards, Two Loops and Tab, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Length 6, Package Quantity 5

Reviews