SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lanyard, 2 Loops/Tab, 3/64x6 L, PK5

ITW BEE LEITZKE| Zoro #: G1629896| Mfr #: 79023

$12.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelPin Dia.: 3/64"Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629896 Mfr #: 79023
Material: Stainless SteelPin Dia.: 3/64"
Length: 6"Package Quantity: 5
Type: 2 Loops and TabMeets/Exceeds: -
Finish: NylonItem: Lanyards
Fits Shaft Dia.: -Country of Origin (subject to change): Multiple

Description

Lanyards, Two Loops and Tab, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 6, Package Quantity 5

Reviews