KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard, 2 Terminals, 3/64x12 L, PK10

ITW BEE LEITZKE| Zoro #: G1164685| Mfr #: 79-02

$9.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 2 Terminals
Item: Lanyards
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164685 Mfr #: 79-02
Type: 2 TerminalsItem: Lanyards
Length: 12"Package Quantity: 10
Pin Dia.: 3/64"Finish: Nylon
Material: GalvanizedCountry of Origin (subject to change): United States

Description

Lanyards, 2 Terminals, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 10

Reviews