KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard, 2 Terminals, 3/64x6 L, PK5

ITW BEE LEITZKE| Zoro #: G0810485| Mfr #: 79002

$10.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 2 Terminals
Item: Lanyards
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810485 Mfr #: 79002
Type: 2 TerminalsItem: Lanyards
Length: 6"Package Quantity: 5
Pin Dia.: 3/64"Finish: Nylon
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Lanyards, Two Terminals, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 6, Package Quantity 5

Reviews