Lanyard, Term/Loop, 3/64x12 L, PK10

ITW BEE LEITZKE| Zoro #: G0266646| Mfr #: 79-05

$11.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Terminal and Loop
Item: Lanyards
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266646 Mfr #: 79-05
Type: Terminal and LoopItem: Lanyards
Length: 12"Package Quantity: 10
Pin Dia.: 3/64"Finish: Nylon
Material: GalvanizedCountry of Origin (subject to change): United States

Description

Lanyards, Terminal and Loop, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 10

Reviews