Lanyard, Term/Loop, 3/64x12 L, PK5

$9.18 /pk
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: LanyardsFinish: NylonMaterial: Stainless SteelLanyards, Terminal and Loop, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 5
Specifications
Zoro #: G2229902 Mfr #: 79012 | |
Item: Lanyards | Finish: Nylon |
Material: Stainless Steel | Pin Dia.: 3/64" |
Length: 12" | Package Quantity: 5 |
Fits Shaft Dia.: - | Meets/Exceeds: - |
Type: Terminal and Loop | Country of Origin (subject to change): Multiple |
Description
Lanyards, Terminal and Loop, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Length 12, Package Quantity 5