KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard, Term/Loop, 3/64x18 L, PK10

ITW BEE LEITZKE| Zoro #: G1915277| Mfr #: 79-06

$12.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Terminal and Loop
Item: Lanyards
Length: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915277 Mfr #: 79-06
Type: Terminal and LoopItem: Lanyards
Length: 18Package Quantity: 10
Pin Dia.: 3/64"Finish: Nylon
Material: GalvanizedCountry of Origin (subject to change): United States

Description

Lanyards, Terminal and Loop, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Length 18, Package Quantity 10

Reviews