Metric Key Stock

ITW BEE LEITZKE| Zoro #: G0536261| Mfr #: 68-1020

$118.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536261 Mfr #: 68-1020
Length: 12"Material: 1045 Steel
Finish: zincEnd Type: Square
Number of Pieces: 31Type: Metric, Oversized
Rockwell Hardness: B90/99Includes: 12" Lengths Square (5) Each: 4mm, 5mm, 6mm, 7mm, 8mm, (3) Each: 10mm, 12mm, and Standable Chipboard Container
Item: Key Stock AssortmentThickness Tolerance: +0.002"
Tensile Strength (PSI): 102, 000Country of Origin (subject to change): United States

Product Description

Oversize Metric Key Stock, Assortment, 31 Pieces, Made From C1045 Material, Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.