Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

SafetyPin, Zinc, 0.120x2 13/16, PK10

  • Zoro #: G2035546
  • Mfr #: 25-06

$10.41 ($1.04/unit)

Details
  • Wire Dia.: 0.120"
  • Pin Dia.: -
  • Safety Pin Type: Coiled Tension
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Itw Bee Leitzke #25-06 Specifications

  • Zoro #: G2035546
  • Mfr #: 25-06
Wire Dia.: 0.120" Pin Dia.: -
Safety Pin Type: Coiled Tension Usable Length: 2-13/16"
Pilot Dia.: - Dia. Tolerance: -
Item: Safety Pin Basic Material: Spring Wire
Overall Length: 4-3/8" Package Quantity: 10
Type: Coiled Tension Fastener Finish: Zinc
Material: Spring Wire Pin Item: Safety Pin
Finish: zinc Wire Shape: Square
Country of Origin (subject to change): United States

Description

While you're shopping for safety pins, don't miss our selection of hitch pins, clevis pins, and cotter pins. Take a look at the features for Itw Bee Leitzke Safety Pin. Material: Spring Wire, Overall Length: 4-3/8", Finish: zinc.

Reviews of Itw Bee Leitzke #25-06