JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Set Screw Assort, Cup Point, 200 Pcs

ITW BEE LEITZKE| Zoro #: G2012193| Mfr #: 98-445

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012193 Mfr #: 98-445
System of Measurement: InchMaterial: steel
Type: Socket Drive, Cup PointMeets/Exceeds: ASME/ANSI
Includes: (30) Each: 1/4-20x1/4", 5/16-18x3/8", (20) Each: 1/4-20x3/8", 1/4-28x1/4", 5/16-18x1/2", 5/16-24x3/8", (10) Each: 5-40x3/16", 8-32x3/16", 3/16-24x1/4", 3/8-16x3/8", x1/2", 3/8-24x3/8", Plastic Hanging PakNumber of Pieces: 200
Item: Socket Set Screw AssortmentNumber of Sizes: 12
Country of Origin (subject to change): United States

Product Description

Socket Set Screw Assortment, Cup Point, Steel, Number of Pieces 200, Number of Sizes 12, Meets ASME/ANSI, Includes 30 Each 1/4-20 x 1/4 InL, 5/16-18 x 3/8 InL, 20 Each 1/4-20 x 3/8 InL, 1/4-28 x 1/4 InL, 5/16-18 x 1/2 InL, 5/16-24 x 3/8 InL, 10 Each 5-40 x 3/16 InL, 8/32 x 3/16 InL, 3/16-24 x 1/4 InL, 3/8-16 x 3/8 InL, 3/8-16 x 1/2 InL, 3/8-24 x 3/8 InL, Plastic Hanging Pak

Product Reviews

Save 15%. Sign up for Z-mail.