Itw Bee Leitzke
Socket Cap Scrw Asst, 106 Pcs, 9 Szs
- Zoro #: G4717133
- Mfr #: WWG-DISP-CAP106
Tap to zoom
Hover or click to zoom
$37.02
- System of Measurement: Inch
- Material: Alloy Steel
- Finish: Black Oxide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.02
Itw Bee Leitzke #WWG-DISP-CAP106 Specifications
- Zoro #: G4717133
- Mfr #: WWG-DISP-CAP106
- System of Measurement: Inch
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Socket Head Cap Screw Assortment
- Number of Sizes: 9
- Length: 1/2 to 1 1/2 in
- Number of Pieces: 106
- Drive Type: Socket
- Package Quantity: 1
- Size: 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 8-32
- Driver Size: -
- Includes: 25 Each 8-32 x 1/2, 10-24 x 1/2, 20 Each 10-24 x 1, 10 Each 1/4-20 x 1/2, 1/4-20 x 1, 5 Each 5/16-18 x 1, 5/16-18 x 1 1/2, 3 Each 3/8-16 x 1, 3/8-16 x 1 1/2
- Type: Fastener Assortment
- Length (Straight Wireway): 1/2 to 1 1/2 in
- Shop By: Closeouts
- Includes Hex Head Screws: No
- Includes Hex Nuts: No
- Container Width: 4 1/2 in
- Container Height: 1 1/2 in
- Screw Size: 1/4 in; 5/16 in; 3/8 in; #8; #10
- Includes Flat Washers: No
- Includes Lock Washers: No
- Thread Type: Coarse
- Pack Size: Small
- Drive: Socket
- Head Type: Socket
- Dimensional Standards: Not Applicable
- Container Length: 8 in
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw Assortment, Type Standard, Alloy Steel, Finish Plain, Size 8-32, 10-24, 1/4-20, 5/16-18, 3/8-16, Length 1/2 to 1 1/2 In, Drive Type Socket, Number of Pieces 106, Number of Sizes 9, Includes 25 Each 8-32 x 1/2, 10-24 x 1/2, 20 Each 10-24 x 1, 10 Each 1/4-20 x 1/2, 1/4-20 x 1, 5 Each 5/16-18 x 1, 5/16-18 x 1 1/2, 3 Each 3/8-16 x 1, 3/8-16 x 1 1/2
Reviews of Itw Bee Leitzke #WWG-DISP-CAP106
Explore more
- ITW BEE LEITZKE Socket Set Screw Asst, Steel, Black, 195 PC WWG-DISP-SET195
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes WWG-DISP-CP550
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes WWG-DISP-BPS050
- ITW BEE LEITZKE Sheet Metal Screw Asst, Pan, Zinc, 365 PC WWG-DISP-SCREW365
- ITW BEE LEITZKE Hairpin Cotter Asst, Zinc, 74 Pcs, 8 Sizes WWG-DISP-BP074
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes WWG-DISP-CLP120PL
- MIDWEST FASTENER MIDWEST FASTENER 14995 Fastener Kit, 1345 14995
- ZORO SELECT 10-9X5/8 6 LOBE RND WASH WOOD TY17 BLK OX 1010DTRW17DB
- SARJO INDUSTRIES INC Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 20 Items, 750 Pcs FK18180
- ZORO SELECT 10-32X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE 1112EW
- ZORO SELECT Black Trim Screw Assortment, 210 Pc 8122
- Itw Bee Leitzke Fastener Assortments