Woodruff Key Asst, LCS, 72 Pcs, 6 Szs

ITW BEE LEITZKE| Zoro #: G1770921| Mfr #: 98-240

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 72
Type: Maintenance Kit
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770921 Mfr #: 98-240
Number of Pieces: 72Type: Maintenance Kit
Material: Low carbon steelFinish: Plain
Tensile Strength (PSI): 72,000Item: Woodruff Key Assortment
Rockwell Hardness: B90Thickness Tolerance: +0.001"
Country of Origin (subject to change): United States

Description

Woodruff Key Assortment, Maintenance Kit, Material Low Carbon Steel, Finish Plain, Number of Pieces 72, Thickness Tolerance Plus .001 Minus.000 In, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Includes 6 Total Sizes, 18 Each: Industry #3 (1/8 x 1/2 In), 12 Each: #5 (1/8 x 5/8 In), #6 (5/32 x 5/8 In), #9 (3/16 x 3/4 In), 10 Each: #A (1/4 x 7/8 In), 8 Each: #15 (1/4 x 1 In) Packaged in a Compartmented Plastic Box with Lid Chart

Reviews