Self-Drilling Screw, #12-24, 7/8 in OAL, Hex Head, Hex/Unslotted Drive, Carbon Steel, Point
Mfr # 1088000
Zoro # G721837616
product price:Â $0.25
/ea
Sold in multiples of 5000 for $1,250.00
Key Features
Hex Head
Screw Size
#12-24
Fastener Length
7/8 in
Material
Steel
Finish
Climaseal®
Thread Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1088000
Zoro #
G721837616
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#12-24
Fastener Length
7/8 in
Details
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Climaseal®
Thread Style
Standard
Description
ITW Tex self-drilling screw imperial, #12-24 thread, 7/8 in OAL, hex head, Hex/Unslotted drive, carbon steel, Climaseal, Teks point, C1022 grade, #4 point, 5/16 in drive, 0.415 in head, standard thread, gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.