Self-Drilling Screw, #14 x 1-1/2 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # 1526053
Zoro # G615093616
product price:Â $49.39
/pk 250, $0.20/eaKey Features
Flange Hex Head
External Hex Drive
Pointed Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1526053
Zoro #
G615093616
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#14
Fastener Length
1-1/2 in
Drive Size
5/16 in
Drill Point Size
17
Maximum Drilling Thickness
0.048 in
Maximum Head Width
5/16 in
Drill Tip Length
7/16 in
Maximum Head Height
3/16 in
Washer Outside Diameter
0.472 in
Overall Length
1 1/2 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #14, Fastener Length 1 1/2 in, Drill Point Size 17, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.048 in, Washer Outside Diameter 0.472 in, Drive Size 5/16 in, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.