Self-Drilling Screw with Wings, 1/4-20, 3 in OAL, Flat Head, Drive, Carbon Steel, Gray
Mfr # 1096000
Zoro # G921832541
product price: $0.72
/ea
Sold in multiples of 1000 for $720.00
Key Features
Flat Head
Phillips Drive
Drive Size
#3
Material
Steel
Finish
Gray Spex™
Thread Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1096000
Zoro #
G921832541
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3 in
Drive Size
#3
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Gray Spex™
Thread Style
Standard
Description
ITW Tex self-drilling screw imperial, 1/4-20 thread, 3 in OAL, flat head, Phillips drive, carbon steel, gray Spex, Teks point, C1022 grade, #4 point, #3 drive, 0.475 in head, standard thread, gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.