JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Disinfecting Wipes, 6 x 8", 50 Wipes

ITW DYMON| Zoro #: G1848646| Mfr #: 90356

$7.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848646 Mfr #: 90356
Wipes per Container: 50Container Type: Canister
Item: Disinfecting WipesSheet Size: 6 x 8"
Color: White/BlueFormula: Water Based
Fragrance: FloralApplication: Hard, Non Porous Surfaces
Country of Origin (subject to change): United States

Product Description

Disinfecting Wipes, Container Type Canister, Wipes per Container 50, Sheet Size 6 x 8 In., Fragrance Floral, Formula Water Based, Application Hard, Non Porous Surfaces, Color White/Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.