Gym Equipment Wipes, 6" x 8", 230 Wipes

ITW DYMON| Zoro #: G0701066| Mfr #: 90723

$16.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fragrance: Cucumber MelonFormula: PH-balanced and Phenol and Alcohol FreeSheet Size: 6" x 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701066 Mfr #: 90723
Fragrance: Cucumber MelonFormula: PH-balanced and Phenol and Alcohol Free
Sheet Size: 6" x 8"Container Type: Canister
Standards: VOC CompliantColor: White
Wipes per Container: 230Item: Gym Equipment Wipes
Country of Origin (subject to change): United States

Description

Cleaning Wipes, Gym Equipment Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 230 ct., Cleaner Container Type Canister, Sheet Size 6 In. x 8 In., Fragrance Cucumber Melon, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application Gym Equipment Cleaning, Formula PH-balanced and Phenol and Alcohol Free, Color White, Standards VOC Compliant, Gym Equipment Wipes

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews