Multipurpose Cleaning Wipes, 6" x 8", 6 Pack, 50 Wipes/ Pack

ITW DYMON| Zoro #: G0735402| Mfr #: 90006

$32.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735402 Mfr #: 90006
Wipes per Container: 50Container Type: Canister
Application: Cabinets, Counters, Desks, Door Handles/Knobs, Furniture, Hand, Mirrors, TelephonesFragrance: Assorted
Sheet Size: 6" x 8"Material: Cloth
Item: Multipurpose Cleaning WipesColor: White
Country of Origin (subject to change): United States

Product Description

Cleaning Wipes, Variety Pack, 50 Wipes per Canister except 35 in G2979654, Includes 1 Canister Each of G2979654 thru G1275601, G0258054 and G2996953, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.