Itw Dymon
Odor Absorber, Size 1 gal., Pleasant, PK4
- Zoro #: G4461615
- Mfr #: 33601
Hover or click to zoom Tap to zoom
Key Features
- Fragrance: Fresh
- Color: White
- Recommended Dilution: Ready to Use
- Cleaner Form: Liquid
- Cleaner Container Type: Bottle
- Cleaner Chemical Product Grouping: Odor Eliminators
- For Use On: Carpet, Upholstery, Concrete, Cinder Block, Porous Surfaces, Grout Joints, Painted Surfaces, Garbage Cans, Trucks, Waste Containers, Mattresses, All Water Safe Textiles, Linens, Surfaces
- Degreaser Container Size: 1 gal.
$63.04
Pk of 4, $15.76/ea
Subtotal: $63.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Itw Dymon
- MFR #33601
- Zoro #G4461615
- Country of OriginUnited States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Fresh |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
For Use On | Carpet, Upholstery, Concrete, Cinder Block, Porous Surfaces, Grout Joints, Painted Surfaces, Garbage Cans, Trucks, Waste Containers, Mattresses, All Water Safe Textiles, Linens, Surfaces |
Degreaser Container Type | Bottle |
Features | Enzyme Producing Biologicals Digest Malodors And Waste Caused By Dampness, Mildew, Mold, Food, Urine, Vomit, Fecal And Organic Matter. |
Container Type | Jug |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Odor Eliminator |
Primary Chemical | None |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Product Series | Liquid Alive |
Biodegradable | Yes |
Surfaces for Use On | Carpet, Fabric, Hard Nonporous Surfaces |
VOC Content | 1% |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Carpet, Fabric, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, Product Series Liquid Alive, VOC Content 1 Percent, Package Quantity 4
Reviews of Itw Dymon #33601
Explore more
- ITW DYMON Odor Absorber, Size 5 gal. 33605
- ITW DYMON Air Freshener, Vanilla, 10 oz., PK12 70720
- ITW DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 70220
- ITW DYMON Odor Absorber, Size 32 oz., PK12 33632
- GE Renuzit Simply Vanilla Scent Air Freshener 7 oz Gel 1718004
- GENUINE JOE Absorbent, Deodorizing, Powdered, 1.5 lb LBN, PK 12 GJO10481CT
- BRIGHT AIR Air Freshener, Meadow Breeze, 4 oz Green, PK 6 BRI900441CT
- BIG D Odor Eliminator, Size 6 oz., PK12 202
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 BRI900248CT
- TOUGH GUY Deodorizer, 12 oz, Bag, PK4 54YN12
- PROTOCHEM LABORATORIES Mulberry Odor Counteractant Neutralizer/Cleaner Concentrate, 1 gal., PK4 PC-131MUL-1
- Itw Dymon Air Fresheners & Odor Eliminators