Sunscreen Towelettes, 8 x 10 In., PK100

ITW DYMON| Zoro #: G0950607| Mfr #: 91201

$87.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950607 Mfr #: 91201
Formula: SPF 30, Sweat and Water Resistant, UVA/UVB Protection, Paraminibenzoic Acid PABA Free, Fragrance FreePackage Type: Box
Application: SunscreenItem: Sunscreen Towelettes
Size: 8" x 10"Country of Origin (subject to change): United States

Product Description

Sunscreen Towelettes, Package Type Box, Size 8 In. x 10 In., Formula SPF 30, Sweat and Water Resistant, UVA/UVB Protection, Paraminibenzoic Acid PABA Free, Fragrance Free, Application Sunscreen, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.