Itw Performance Polymers
Px Clear Rtv Silicone 7.25Ozae
- Zoro #: G904370664
- Mfr #: 81913
Hover or click to zoom Tap to zoom
Help us improve our
product images
$33.79
Must order in multiples of 12
Subtotal: $405.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Itw Performance Polymers #81913 Specifications
- Zoro #: G904370664
- Mfr #: 81913
- UPC #: 686226819130
- Country of Origin (subject to change): United States
Description
PERMATEX #66 Clear Silicone Adhesive Sealant - 7.25 oz. net wt. pressurized can 1 Eache(s)/ Cartridge
- Fills gaps up to 0.25" when fully cured. Sensor-safe, low odor, noncorrosive. Outstanding oil resistance and joint movement values. Eight times more flexible than cork/composite gaskets; three times more oil resistant than conventional silicones. Temperature range -65oF to 500oF (-54°C to 260°C) intermittent. Resists common fluids and excessive vibration.
- Eliminate costly inventory of cut gaskets
Restrictions and Compliance
- Hazardous material
Reviews of Itw Performance Polymers #81913
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ITW PERFORMANCE POLYMERS Px 66B Cler Rtv Pwrbead 7.25Oz 85913
- ITW PERFORMANCE POLYMERS Px Ultra Black 8.75Oz Gskt Mkr 82080
- ITW PERFORMANCE POLYMERS Px 2Br 3 Oz Form-A-Gasket #2 80016
- ITW PERFORMANCE POLYMERS Dv Silitertv Silicone Clr-3Oz 17100
- ITW PERFORMANCE POLYMERS Permatex Optimum Black Gasket Maker - 3.35 Oz. Tube, Carded 27037
- ITW PERFORMANCE POLYMERS Px 6Ma Blue Rtv Slcon 7.25Ozae 81860
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65 to 300 Degrees F 1253203
- CRC RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F 14072
- HERCULES All Purpose, High Performance Gasket Sealant, 4 oz, Blue, Temp Range -90 Degrees to 450 Degrees F 15703
- ZEP Cleaning Product, 7.25 oz., Black, Temp Range -60 to 450 Degrees F 143301
- YORK Gasket 028-12573-000
- Itw Performance Polymers Gasket Sealants