Itw

ULTRACUT 375R 5 Gallon Pail

Itw ULTRACUT 375R 5 Gallon Pail 74905
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Unknown
See full product details
$254.89
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Subtotal: $254.89

Itw #74905 Specifications

  • Country of Origin (subject to change): Unknown

Description

ULTRACUT 375R is a bioresistant, heavy-duty semi-synthetic metalworking coolant with chlorinated and non-chlorinated extreme pressure (EP) additives that provides optimum performance with a wide range of ferrous and nonferrous metals, including aluminum. ULTRACUT 375R is hard water stable, low foaming and easy to maintain. This versatile metalworking coolant can be used in machining, cutting and grinding applications so shops can consolidate their coolant use to one universal metalworking fluid. ULTRACUT 375R provides good corrosion protection, lubrication and tolerance to contamination with good bioresistnace and longer sump life than soluble oil cutting fluids. Container Type: 5 Gallon Pail, VOCs:92.82 g/l in concentrate, Flash Point:> 93 °C / > 200 °F , Specific Gravity: 1.01

Restrictions and Compliance

  • Hazardous material

Reviews of Itw #74905

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.