Automatic Flushbolt, Metal Door

IVES| Zoro #: G1927931| Mfr #: FB31P US32D

$93.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927931 Mfr #: FB31P US32D
Throw Size: 3/4"Finish: Dull Chromium
Bolt Head Dia.: 1/2"Material: Steel/brass
Hardware: IncludedItem: Automatic Flush Bolt
Material: Steel/brassFinish: Dull Chromium
Operation Type: Fully AutomaticWidth: 1"
Length: 2"Height: 6-3/4"
Country of Origin (subject to change): United States

Product Description

Automatic Flush Bolt, Operation Type Fully Automatic, Dull Chromium Finish, Material Steel/Brass, Length 2 In., Width 1 In., Height 6-3/4 In., Bolt Head Dia. 1/2 In., Throw Size 3/4 In., Hardware Included
Save 15%. Sign up for Z-mail.