Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS18L
Zoro #
G8583233
UPC #
-
Country of Origin
United States
Dimensions
Length
3 1/2 in
Height
3 1/2 in
Width
2 in
Base Dia.
2 in
Details
Item
Door Stop
Material
Steel
Mounting Type
Floor Mount
Color
Black
Finish
Rubber
Projection
1 1/2 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Hardware
Not included
Mounting Style
Drill and Grout
Tip Material
Rubber
Description
Door Stop, Mounting Type Floor Mount, Finish Rubber, Color Black, Base Dia. 2 in, Projection 1 1/2 in, Length 3 1/2 in, Height 3 1/2 in, Width 2 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Drill and Grout, Material Steel, Tip Material Rubber, Hardware Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.