20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Latching Automatic Flushbolt, Metal Door

IVES| Zoro #: G0594842| Mfr #: FB51P US32D

$116.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594842 Mfr #: FB51P US32D
Hardware: IncludedFinish: Dull Chromium
Material: Steel/brassBolt Head Dia.: 1/2"
Throw Size: 3/4"Item: Automatic Flush Bolt
Material: Steel/brassFinish: Dull Chromium
Length: 2"Height: 6-3/4"
For Use With: Metal DoorsOperation Type: Constant Latching
Width: 1"Country of Origin (subject to change): United States

Product Description

Automatic Flush Bolt, Operation Type Constant Latching, Dull Chromium Finish, Material Steel/Brass, Length 2 In., Width 1 In., Height 6-3/4 In., Bolt Head Dia. 1/2 In., Throw Size 3/4 In., Hardware Included, For Use With Metal Doors

Product Reviews

Save 15%. Sign up for Z-mail.