Manual Flushbolt, Metal Door

IVES| Zoro #: G0754424| Mfr #: FB458 US26D

$16.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754424 Mfr #: FB458 US26D
Hardware: IncludedFinish: Dull Chromium
Material: Steel/BrassBolt Head Dia.: 1/2"
Throw Size: 3/4"Item: Manual Flush Bolt
Material: Steel/BrassFinish: Dull Chromium
Operation Type: Moveable LeverWidth: 1"
Length: 1-1/8"Height: 6-3/4"
For Use With: Metal DoorsCountry of Origin (subject to change): United States

Product Description

Manual Flush Bolt, Operation Type Moveable Lever, Dull Chromium Finish, Material Steel/Brass, Length 1-1/8 In., Width 1 In., Height 6-3/4 In., Bolt Head Dia. 1/2 In., Throw Size 3/4 In., Hardware Included, For Use With Metal Doors

Product Reviews

Save 15%. Sign up for Z-mail.