Iwata
Iwata 5643 LPH400 L-Volt Gravity Fed Spray Gun; 1. 3 mm. with 1000ml Aluminum Cup
- Zoro #: G604151822
- Mfr #: IWA-5643

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $756.09
Iwata #IWA-5643 Specifications
- Zoro #: G604151822
- Mfr #: IWA-5643
- Country of Origin (subject to change): China
Description
Features:
- High performance center post gravity fed HVLP spray gun with low air consumption and superior atomization.
- Usage - Base Coat,Clear Coat,Waterborne Base Coat,Woodwork,Metal.
- Type - LPH400 L-Volt Gravity Fed Spray Gun,1.3mm with 1000ml Aluminum Cup.
- Item weight - 2.35 lbs.
- Case Quantity - 1.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Iwata #IWA-5643
Explore more
- IWATA Iwata IWA-3955 LPH300 1.3 mm. Sealer Gun No Cup IWA-3955
- IWATA Iwata 4755 W400-LV Compliant Spray Gun; 1. 3 mm. IWA-4755
- IWATA Iwata IWA-5940 Iwata 1.4 Super Nova Entech LS400 Spray-Gun Only IWA-5940
- IWATA Az3Hv2-13Gc Hvlp Spray Gun, 1.3 Nozzle IWA9230
- IWATA Iwata IWA-5930 Iwata 1.2 SUPERNOVA Entech LS400 Spray-Gun Only IWA-5930
- IWATA Az3Hv2-18Gc Hvlp Spray Gun, 1.8 Nozzle IWA9232
- ATD TOOLS INC ATD Tools ATD-6810 1.8 mm Suction Style Spray Gun ATD-6810
- PAASCHE Paasche AUTF-1B Thumb Action Spray Gun with 3 oz Bottle Assembly AUTF-1B
- Iwata Conventional Spray Guns