Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Tube, 1 oz., Gray, 6 hr.

  • Zoro #: G0364253
  • Mfr #: 8265-S

$3.72

Details
  • Includes: 1, 2 oz. Tube
  • Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
  • Full Cure: 24 hr.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

J-B Weld #8265-S Specifications

  • Zoro #: G0364253
  • Mfr #: 8265-S
Includes: 1, 2 oz. Tube Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Full Cure: 24 hr. Type: Cold Weld, Waterproof, Temp. Resistant, Nontoxic
Temp. Range (F): 0 Degrees to 600 Degrees Mixing Ratio: 1:1
Size: 1.00 oz. Item: Epoxy Adhesive
Epoxy Container: Tube Epoxy Max. Temp: 300 Degrees F and Above
Work Life: 30 min. Functional Cure: 6 hr.
Shear Strength (PSI): 3960 Epoxy Color: Gray
For Use On: Metal, Plastic, Wood Country of Origin (subject to change): United States

Description

Use epoxy to seal, join, and connect your toughest jobs in the harshest conditions. Take a look at the features for J-B Weld Epoxy Adhesive. Size: 1.00 oz., Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations.

Reviews of J-B Weld #8265-S