customer-service Help
J Terence Thompson

Black Storage Trunk 28 1/2 in x 19 3/4 in x 14 3/4 in H

J Terence Thompson Black Storage Trunk 28 1/2 in x 19 3/4 in x 14 3/4 in H 27T-54-BY
Tap to zoom
Hover or click to zoom
$48.39
  • Item: Storage Trunk
  • Outside Width: 19 3/4 in
  • Outside Length: 28 1/2 in
See full product details
Orders over $75 ship free.

Total: $48.39

J Terence Thompson #27T-54-BY Specifications

  • Item: Storage Trunk
  • Outside Width: 19 3/4 in
  • Outside Length: 28 1/2 in
  • Outside Height: 14 3/4 in
  • Color: Black
  • Load Capacity: 27 gal
  • Volume Capacity: 27 gal
  • Material: Plastic
  • Inside Length: 25 3/4 in
  • Inside Width: 16 3/4 in
  • Inside Height: 14 in
  • Includes: Lid
  • Type: Super Box
  • Package Quantity: 1
  • Shape: Rectangle
  • Includes Lid: Yes
  • NSF Certified: No
  • Maximum Operating Temperature: 145 Degrees F
  • Fork Pockets: No
  • Overall Width Range: Wider than 18 in
  • Weight Capacity: 400 lb
  • Container Wall Type: Vented
  • Stackable: Yes
  • Minimum Operating Temperature: -10 Degrees F
  • Bottom Inside Length: 25 3/4 in
  • Volume Capacity Range: More than 20 gal
  • Lid Color: Yellow
  • Nestable: Yes
  • Body Color: Black/Yellow
  • Overall LxWxH: 28 1/2 in x 19 3/4 in x 14 3/4 in
  • Lid Color: Black/Yellow
  • Resistant To: Abrasion, Alkaline Solutions, Corrosion, Mild Acids, Most Oils, Water
  • Bottom Inside Width: 16 3/4 in
  • Overall Length Range: 20 to 30 in
  • Overall Length: 28 1/2 in
  • Body Color: Black
  • Overall Height Range: 12 to 18 in
  • Country of Origin (subject to change): United States

Description

Storage Tote, Container Wall Type Vented, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 145 Degrees F, Minimum Operating Temperature -10 Degrees F, Body Color Black/Yellow, Lid Color Black/Yellow, Nestable Yes, Overall Height 14 3/4 in, Overall Length 28 1/2 in, Overall Width 19 3/4 in, Resistant To Abrasion, Alkaline Solutions, Corrosion, Mild Acids, Most Oils, Water, Stackable Yes, Stacking Capacity 50 lb, Volume Capacity 27 gal, Weight Capacity 400 lb

Reviews of J Terence Thompson #27T-54-BY