J Terence Thompson

Black Storage Trunk 37 in x 17 1/2 in x 14 in H

J Terence Thompson Black Storage Trunk 37 in x 17 1/2 in x 14 in H G-1
Hover or click to zoom Tap to zoom
$61.59
  • Item: Storage Trunk
  • Outside Width: 17 1/2 in
  • Outside Length: 37 in
  • Outside Height: 14 in
  • Color: Black
  • Volume Capacity: 5.1 cu ft
  • Material: Polypropylene
  • ESD Conductive: No
See full product details
Orders over $75 ship free.

Total: $61.59

J Terence Thompson #G-1 Specifications

  • Item: Storage Trunk
  • Outside Width: 17 1/2 in
  • Outside Length: 37 in
  • Outside Height: 14 in
  • Color: Black
  • Volume Capacity: 5.1 cu ft
  • Material: Polypropylene
  • ESD Conductive: No
  • Features: All Terrain Wheels, All Weather Construction, Uses 4" Padlocks For Extra Security, Heavy Duty Lid Stays And Construction, Multiple Tie Down And Bolt Locations
  • Handle Style: Retractable Steel
  • Tool Storage Type Included: Tool Box
  • Overall Width: 17-1/2"
  • Overall Height: 14"
  • Overall Length: 37"
  • Includes: Hinged Lid, 2 Wheels, 2 Molded In Handles, 2 Zinc Plated Latches and 1 Reinforced Padlock Hole
  • Storage Trunk Item: Storage Trunk
  • Weight Capacity: 200 lb
  • Package Quantity: 1
  • Closure Type: Padlock
  • Stackable: Yes
  • Color Family: Black
  • Inside LxWxH: 30 1/2 in x 12 in x 12 in
  • Hinge Material: Steel
  • Overall LxWxH: 37 in x 17 1/2 in x 14 in
  • Number of Padlock Holes: 1
  • Shape: Rectangle
  • Lid Type: Hinged
  • Resistant To: Impact
  • Mobility: Mobile
  • Country of Origin (subject to change): United States

Description

Mobile Storage Trunk, Color Black, Handle Style Molded, Hinge Material Steel, Inside Height 12 in, Inside Length 30 1/2 in, Inside Width 12 in, Material Plastic, Overall Height 14 in, Overall Width 17 1/2 in, Overall Length 37 in, Stackable Yes, Stacking Capacity 50 lb, Volume Capacity 38.15 gal, Weight Capacity 200 lb, Number of Handles 2, Mobility Mobile, Closure Type Padlock, Finish Unfinished, Lid Type Hinged, Number of Padlock Holes 1, Resistant To Impact, Shape Rectangle

Reviews of J Terence Thompson #G-1